Adapter, Claisen, Transparent, 24/40
Mfr # 161600-2440
Zoro # G2878045
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
Compatible with Inlet Adapters (179700) or Inlet Adapters (179800) for Thermometer Use at Either Top Opening, Joints are the Same Size, Useful for Reflux with Addition-Type Reactions
Material of Construction
Glass
Overall Length
155 mm
Side Ground Mouth Size
24/40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
161600-2440
Zoro #
G2878045
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
155 mm
Side Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40
Upper Ground Stopper Size
24/40
Lower Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Features
Compatible with Inlet Adapters (179700) or Inlet Adapters (179800) for Thermometer Use at Either Top Opening, Joints are the Same Size, Useful for Reflux with Addition-Type Reactions
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
Autoclavable
No
ASTM Specification
E438
USP Specification
Type I
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 155 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Colorless, Autoclavable No, Features Compatible with Inlet Adapters (179700) or Inlet Adapters (179800) for Thermometer Use at Either Top Opening, Joints are the Same Size, Useful for Reflux with Addition-Type Reactions, Standards Not Applicable, Upper Ground Stopper Size 24/40, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.