
Spring Nut, #6, Flat Shape, Steel, Black Phosphate Finish, 100 PK
Mfr # 1LAT4
Zoro # G2879292
product price:Â $7.69
/pk 100, $0.08/eaKey Features
Nut Shape
Flat
Minimum Panel Thickness
0.025 in
Nut Material
Steel
Nut Finish
Black Phosphate
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1LAT4
Zoro #
G2879292
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6
Minimum Panel Thickness
0.025 in
Overall Length
1/2 in
Overall Width
0.31 in
Thickness
0.025 in
Length
0.5 in
Length (Straight Wireway)
0.5 in
Dia./Thread Size
#6
Width
0.31 in
For Screw Size
#6
Description
Spring Nut, For Use With Studs, Threaded Screws, Finish Phosphate, Material Steel, For Screw Size #6, Outside Diameter 1/2 in, Thickness 0.025 in, System of Measurement Inch, Overall Length 1/2 in, Overall Width 5/16 in, Application For Sheet Metal and Thread Forming Screws, Dimensional Standards SAE 1050, Pack Size Small Pack, Push Nut Type Flat Steel Spring Nut, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.