Standard Clevis Pin, 3/8 in Dia, 49/64 in Usable Lg, Steel, 25 PK
Mfr # WWG-CLP-197
Zoro # G2881225
product price:Â $10.79
/pk 25, $0.43/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
49/64 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG-CLP-197
Zoro #
G2881225
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/8 in
Usable Length
49/64 in
Shank Length
3 in
Length
1 in
Maximum Usable Length
49/64 in
Maximum Hole Size
0.166 in
Minimum Hole Size
0.151 in
Head Diameter
33/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,1 in L,Steel 0.375in dia,PK25, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.