Extreme Pressure Grease, 1 lb, Tub, Amber

  • Mfr # VV608

  • Zoro # G2882941


product price:  $7.19
/ea

Key Features

Net Weight
1 lb
Container Type
Tub
Color
Amber
Flash Point
435 Degrees F
For Use On
Non-Disc Brake Wheel Bearings
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VV608
Zoro #
G2882941
UPC #
074130006089
Country of Origin
United States

Dimensions

Container Size
1 lb
Size
1 lb

Details

Item
Extreme Pressure Grease
Net Weight
1 lb
Container Type
Tub
Color
Amber
Flash Point
435 Degrees F
For Use On
Non-Disc Brake Wheel Bearings
Standards
Chrysler MS-3701, GM 4733-M, GM 6031-M
Application
Chassis, Trucks with Non Disc Brakes, Wheel Bearings
Type
Multi-Purpose Grease
Timken OK Load
40
Dropping Point
350 Degrees F
Series
General Purpose Grease
Pour Point
14 Degrees F
Odor
Petroleum
Thickener Type
Lithium
Boiling Point
640 Degrees F
Viscosity @ 40 Deg C
20.5 cSt
Product Type
Grease
Viscosity @ 100 Deg F
15.4 cSt
Maximum Operating Temperature
275 Degrees F
NLGI Viscosity Grade
2
Resistance Properties
Water Resistant
Minimum Operating Temperature
0 Degrees F

Description

Extreme Pressure Grease, Product Type Grease, Series General Purpose Grease, Container Type Tub, Container Size 1 lb, For Use On Non-Disc Brake Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 15.4 cSt, Standards Chrysler MS-3701, GM 4733-M, GM 6031-M, Color Amber, Boiling Point 640 Degrees F, Dropping Point 350 Degrees F, Flash Point 435 Degrees F, Maximum Operating Temperature 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.