Fan, Losone, 400 CFM

  • Mfr # L400

  • Zoro # G2892495


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

For Use With
General Ventilation Applications
Voltage
120V AC
Housing Length
21 1/2 in
Motor Insulation
Class B
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L400
Zoro #
G2892495
UPC #
026715124541
Country of Origin
United States

Dimensions

Housing Length
21 1/2 in
Discharge Width
18 1/2 in
Grille Width
23 1/2 in
Discharge Height
4 1/2 in
Housing Width
12 1/4 in
Grille Length
14 in
Housing Height
11 3/4 in
Overall Width
21 1/2 in
Overall Height
11 3/4 in
Duct Width
18 1/2 in
Overall Depth
12 1/4 in
Profile Height Family
High
Inlet Height
4 1/2 in
Duct Height
4 1/2 in
Profile Width Family
Double-Wide
Inlet Width
18 1/2 in

Details

For Use With
General Ventilation Applications
Voltage
120V AC
Item
Ceiling Ventilator
Motor Insulation
Class B
Phase
1
Motor Enclosure
Open
Watts
146 W
CFM @ 1.000-In. SP
33
Housing Material
Steel
Standards
UL/cUL Listed
Includes
Automatic Backdraft Damper
CFM @ 0.000-In. SP
480
Motor Type
Permanent Split Capacitor
Sones @ 0.250-In. SP @ 5 Ft.
2.8
CFM @ 0.750-In. SP
182
Sones @ 0.100-In. SP @ 5 Ft.
2.4
Hz
60
CFM @ 0.250-In. SP
388
CFM @ 0.100-In. SP
442
Motor RPM
735
Mounting Position
Ceiling or Wall
CFM @ 0.375-In. SP
344
Grille Material
Metal
Wheel Material
Polymeric
Full Load Amps
1.4
CFM @ 0.625-In. SP
229
CFM @ 0.125-In. SP
434
Speed Control
4C331 or 6E897
CFM @ 0.500-In. SP
299
Grille Color
White
Sones @ 0.125-In. SP @ 5 Ft.
2.3
Sones @ 0.000-In. SP @ 5 Ft.
2.0
Number of Speeds
Variable
Wattage
146 W
Noise Level @ 0.100 in SP @ 5 ft
2.6 sones
Grille Finish
Painted Enamel
Maximum Noise Level
2.3 sones
Noise Level @ 0.125 in SP @ 5 ft
2.6 sones
Motor Speed
735 RPM, 755 RPM
Discharge Direction
Horizontal and Vertical
Heater
Without Heater
Includes Grill
Yes
Exhaust Airflow @ 0.000 in SP
480 cfm
Maximum Airflow
480 cfm
Exhaust Airflow @ 0.100 in SP
442 cfm
Noise Level @ 0.000 in SP @ 5 ft
2.3 sones
Lighted
Without Light
Nameplate Voltage
120V AC
Full Load Current
1.4 A
Roomside Installation
No
Blower Wheel Material
Polymeric
Vent Design
Ducted
Exhaust Airflow @ 0.250 in SP
378 cfm, 388 cfm
Duct Shape
Rectangular
Frequency
60 Hz
Sensor Type
None
Noise Level @ 0.250 in SP @ 5 ft
3 sones

Description

Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Material Steel, Heater Without Heater, Includes Automatic Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 480 cfm, Exhaust Airflow @ 0.100 in SP 442 cfm, Exhaust Airflow @ 0.000 in SP 480 cfm, Maximum Noise Level 2.3 sones, Noise Level @ 0.100 in SP @ 5 ft 2.6 sones, Number of Speeds Variable, Overall Depth 12 1/4 in, Overall Height 11 3/4 in, Overall Width 21 1/2 in

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.