
Depressed Center Cut-Off Wheel, Type 27, 7 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size
Mfr # DW8757
Zoro # G2895541
product price:Â $6.94
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.0938 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW8757
Zoro #
G2895541
UPC #
028877441689
Country of Origin
China
Dimensions
Overall Diameter
7 in
Overall Thickness
0.0938 in
Connector Size
5/8"-11
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
A24R
Maximum Operating Speed
8,700 RPM
Application
Ferrous Metal
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.0938 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series A24R, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.