Grade 8, 1-1/8" Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L

  • Mfr # U04100.112.0850

  • Zoro # G2896330


product price:  $17.99
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"
Fastener Length
8-1/2 in
Head Width
1-11/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04100.112.0850
Zoro #
G2896330
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"
Fastener Length
8-1/2 in
Head Width
1-11/16 in
Min. Thread Length
2 3/4 in
Head Height
11/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
1 1/8"-7
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 8 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.