Winch Strap, Winch, 27 ft. x 4 In., 5000 lb, Color: Yellow

  • Mfr # 61217

  • Zoro # G2896442


product price:  $31.59
/ea

Key Features

Color
Yellow
Includes
3" Flat Hook, 4" Forged Triangle or Sewn Eye
Item - Cargo Tie Downs
Winch Strap
Strap Width
4"
Cargo Tie Down End Type
Sewn Eye
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61217
Zoro #
G2896442
UPC #
697886612177
Country of Origin
United States

Dimensions

Strap Width
4"
Strap Length
27 ft.
Cargo Tie Down Width
4 in
Cargo Tie Down Length
27 ft
Overall Length
27 ft
Overall Width
4 in
Fixed End Length
18 in

Details

Item
Winch Strap
Color
Yellow
Includes
3" Flat Hook, 4" Forged Triangle or Sewn Eye
Item - Cargo Tie Downs
Winch Strap
Cargo Tie Down End Type
Sewn Eye
Standards
CVSA, FMCSA, US DOT
Body Material
Polyester
For Use With
Portable or Weld-On Winch
Working Load Limit
5,000 lb
Cargo Tie Down Adjustment
Winch (Not Included)
Fitting Style
Sewn Eye
Cargo Tie Down Material
Polyester
Adjustment Type
Winch
Breaking Strength
15,000 lb
End Type
Sewn-Eye
End Material
Polyester
Tie Down Material
Polyester
Tensile Strength
15,000 lb/in
Reinforcement Properties
General Purpose

Description

Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Sewn-Eye, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Polyester, Product Type Winch Strap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.