Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK

  • Mfr # U04100.037.0800

  • Zoro # G2896531


product price:  $7.99
/pk 5, $1.60/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04100.037.0800
Zoro #
G2896531
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
8 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
3/8"-16
Thread Fit
2A
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products