This item is Discontinued.
This item is Discontinued.
Ratcheting Combo Wrench, Metric, 16mm Size (Discontinued)
Mfr #
BW-1466
Zoro #
G2897291
Country of Origin Taiwan, Province of China
Category Ratcheting Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW-1466
- Zoro #
- G2897291
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8 1/4 in
- Size
- 16mm
- Wrench Head Sizes
- 16mm
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
Details
- Finish
- Full Polish
- Number of Points
- 12
- SAE or Metric
- Metric
- Wrench Style
- Reversible Combination
- Single End/Double End
- Double End
- Item
- Ratcheting Combination Wrench
- Insulated
- No
- Reversing
- Yes
- Head Movement
- Fixed
- Wrench Material
- Alloy Steel
- Offset
- 5 Degrees
- Wrench Shape
- Straight
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Ratcheting Configuration
- Open and Box End
- Wrench Product Grouping
- Wrenches
- Wrench Item
- Ratcheting Combination Wrench
- Box End Style
- Spline
- Tether Style
- Tether Capable
Description
Ratcheting Combination Wrench, Full Polish, Overall Length 8 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.