Black UHMW-PE Rod Stock 6 ft. L, 1" Dia.

  • Mfr # 1YVP8

  • Zoro # G2897571


product price:  $27.99
/ea

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Diameter Tolerance
+0.100/-0.000 in
Max. Temp. (F)
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1YVP8
Zoro #
G2897571
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Diameter
1"
Diameter Tolerance
+0.100/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Diameter
1 in
Nominal Size
1 in dia x 6 ft L

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Type
Black Virgin
Wear Factor
Excellent
UV Resistant
No
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength
5,800 psi
Friction Coefficient
0.12
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Shape
Rod
Machinability
85 %
Temperature Range
-22 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Hardness
66D
Minimum Temperature
-22 Degrees F
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Grade
Standard
Metal Detectable
Not Metal Detectable
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant
Fabrication
Molded
UV-Resistant
Not UV-Resistant
Dielectric Strength
900 V/mil
Flexural Modulus
125,000 psi
Wear Rate
6.75 x 10^-4 cu mm/N-m
FDA Compliance
21 CFR 177.1520
Rockwell Hardness
64 HRR
Scratch-Resistant
Scratch-Resistant
Light Transmission
90 %
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.