6 5/16 in Proto Bent Needle Nose Plier Plastisol Grip Handle

  • Mfr # J225G

  • Zoro # G2901561


product price:  $31.79
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Plastisol Grip
Features
Diamond Serrated Jaws
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J225G
Zoro #
G2901561
UPC #
662679030391
Country of Origin
United States

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
1 5/8 in
Tip Width
3/8 in
Jaw Thickness
3/8 in
Tip Thickness
3/8 in

Details

Item
Bent Needle Nose Plier
Material
Steel
Handle Type
Plastisol Grip
Features
Diamond Serrated Jaws
Number of Pieces
1
Joint Type
Solid
Insulated / Uninsulated
Uninsulated
Max. Jaw Opening
1 3/16 in
Standards
ASME B107.500
Wire Stripper
No
Plier Product Group
Pliers
ESD Safe
No
Insulated
No
Gripping Surface
Serrated
Side Cutter
No
Handle Color
Red
Wire Crimper
No
Voltage Rating
Not Rated
Cutting Capacity/Material
Not Specified
Jaw Bend
78 Degrees
Nonsparking
No
Tether Capable
Tether Capable
Plier Item
Needle Nose Pliers
Spring Return
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Head Offset Angle
78 Degrees
Weight
0.42 lb
Grip Material
Plastisol
Non-Sparking
No
Nose Shape
Needle
Maximum Jaw Opening
1 1/4 in
Jaw Opening Type
Manual
Series
Proto
Plier Material
Steel
Grip Style
Plain
ESD-Safe
No
Tether Ready
No
Jaw Texture
Serrated
Includes Wire Stripper
No
Handle Style
Dipped
Includes Wire Cutter
No
Plier Type
Needle Nose Pliers
Cutting Capacities
Not Specified

Description

78° angle to reach around obstructions
Thin nose allows access into tight areas
Diamond serrated jaws

Additional Features:

  • Plastisol grips for comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.