This item is Discontinued.

Makita Drill Driver Kit W/ Flashlight, 18V LXFD03/LXLM01W

This item is Discontinued.

Makita

Drill Driver Kit W/ Flashlight, 18V (Discontinued)

Mfr # LXFD03/LXLM01W
Zoro # G2910707
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LXFD03/LXLM01W
Zoro #
G2910707
UPC #
-
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Drill, Light
Number of Tools
2
Includes
4NNH8, 6XZU5
Battery Included
(2) 4NNN2
Max. Torque
750 in.-lb.
Drill
5WFP7
Corded/Cordless
Cordless
Battery Pack Replacement
4NNN2
Item
Cordless Combination Kit
All Product Types Included
Drill, Light

Description

Cordless Combination Kit, Cordless Tools Included Drill, Light, Voltage 18 V DC, Number of Tools 2, Includes 4NNH8, 6XZU5, Battery Included (2) 4NNN2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.