Liquid Tight Connector, 3/4in., 90 deg, Brn

  • Mfr # NHC1036CR

  • Zoro # G2915613


product price:  $18.99
/ea

Key Features

Material
Nylon
Box Connection
3/4 in MNPT
Color
Brown
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Strain Relief Type
No External Strain Relief
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NHC1036CR
Zoro #
G2915613
UPC #
783585208787
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.50 in to 0.63 in
Conduit Size
3/4"
Length
2-13/16"
Length - Box to End of Connector
1 5/8 in
Hub Size
3/4 in MNPT
Compatible Conduit Trade Size
3/4 in
Thread Size
3/4 in
Form Size
F3
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension A
1.65" (41.9)
Dimension D
.77" (19.4) Throat Dia.
Dimension C
.56" (14.2)
Dimension E A/F
1.29" (32.8)
Dimension B
2.81" (71.4) Ref.
Dimension E A/C
1.42" (36.1)
Cord Diameter Range
.50"- .63" (12.7- 15.9)
Dimension G
1.56" (39.6) Dia.
Display Size
3/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/4 in MNPT
Color
Brown
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Strain Relief Type
No External Strain Relief
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Nylon
Insulated
Yes
Standards
CSA LR27378, UL E54218(M)
Style - Connector
90 Degrees
Number of Cords
1
Gland Color Code
Brown
Body Color - Cord Connector
Gray
Item - Cord Connector
Liquid Tight Cord Connector
Connector Type
90 Degrees
For Use With
Kellems Wire Management
Connection Orientation
90 Degrees
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Grommet Color Code
Brown
Collar Material
Nylon
Compatible Conduit Type
Liquid Tight Cord Connector
Body Color
Gray
Thread Gender
Male
Body Material
Nylon
For Minimum Cable OD
0.5 in
Thread Type
NPT Thread
Maximum Operating Temperature
225 Degrees F
Resistance Properties
Corrosion Resistant
Environmental Rating
Hazardous Locations
Liquid Tight
Yes
Minimum Operating Temperature
-30 Degrees F
IP Rating
IP66
For Maximum Cable OD
0.63 in
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Nylon Standard Style
Color Code
Brown
Cord Connector Body Style
90 Degree Male
Product Type
Cord Connectors
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Application
90 Degree Male- Form 3
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Series
Standard Duty
Type
90° Male
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Conductor Range
0.5-0.63 in (12.7- 15.9 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC. Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Number Of Conductors
Single

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.