Drum Bung Socket, 3/8 In, Zinc
Mfr # BUNG-S-S1
Zoro # G2918544
product price:Â $29.69
/eaKey Features
Material
Steel
Color
Silver
For Use With
3/4 in and 2 in Bungs
Body Material
Alloy Steel
Assembled Size
2 1/4 x 2 1/4 x 1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BUNG-S-S1
Zoro #
G2918544
UPC #
190735398692
Country of Origin
China
Dimensions
Assembled Size
2 1/4 x 2 1/4 x 1 1/4 in
Width
2 1/4 in
Drive Size
3/8 in
Height
1 1/4
Diameter
2 1/4 in
Length
2 1/4 in
Overall Length
2 1/4 in
For Plug/Bung Size
3/4 in, 2 in
Socket Length
1 1/4 in
For Plug Size
3/4 in, 2 in
Description
The VESTIL BUNG-S-S1 Drum Bung Socket is designed to help you quickly and easily remove bung plugs from drums. This drum bung socket is made of alloy steel for a long lifespan. It measures 2 1/4 in. in width, 2 1/4 in. in diameter and 2 1/4 in. overall length. The bung wrench has a 3/8" drive size, a 3/4" plug size and a 2" plug size. With an assembled size of 2 1/4 x 2 1/4 x 1 1/4", this silver drum bung socket has a socket length of 1 3/16". The VESTIL BUNG-S-S1 Drum Bung Socket is the ideal tool for quickly removing bung plugs from your drums with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.