1/4"-20 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # 658171-PG

  • Zoro # G2920854


product price:  $44.59
/pk 100, $0.45/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
658171-PG
Zoro #
G2920854
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Height
0.153 in
Head Dia.
0.477 in
Hole Size
9/32
Screw Size
1/4 in
Head Width
0.477 in
Maximum Head Width
19/32 in
Maximum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Temp. Range (F)
0 Degrees to 375 Degrees
Rockwell Hardness
B70 to B100
Includes
Matching Hex Nut
Minimum Temperature
0 Degrees F
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Maximum Temperature
375 Degrees F
Includes Nut
Nut Included
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Stove Bolt

Description

Stove Bolt, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.477 in, Head Height 0.153 in, Drive Size Not Applicable, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Stove Bolt, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 19/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.