Filter/Regulator, 80 cfm, 250psi

  • Mfr # 4ZK82

  • Zoro # G2931537


product price:  $47.89
/ea

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
80 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4ZK82
Zoro #
G2931537
UPC #
190735630907
Country of Origin
China

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Compact
Bowl Size - Air Treatment
2.2 oz
Overall Width
2 in
Overall Height
8.72 in
Bowl Size
2.2 oz.
Gauge Port Size
1/8 in PTF
Pipe Size
1/4" NPT
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
80 cfm
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Metal with Sight Gauge
For Removal Of
Particles, Water
Filter Rating
40 micron
Bowl Material
Metal with Sight Gauge
Max. Pressure
250 psi
Max. Temp.
150 Degrees F
Item
Filter-Regulator
Adjustment Knob
Non Rising
Max. Flow
80 cfm
Adjustment Range
5 to 150 psi
Drain Type
Manual
Includes
Metal Bowl
Weight
0.23 kg
Pressure Gauge Port Gender
Female
Filter Bowl Capacity
2.2 oz
Filter Bowl Guard Material
Zinc
For Fluid Type
Compressed Air
Filter Efficiency
95 %
Body Material
Zinc
Number of Air Outlets
1
For Substance Type
Air
Filter Element Material
PE
Minimum Operating Temperature
5 Degrees C
Filter Type
Particulate
Air Flow Direction
Left to Right
Differential Pressure Indicator Included
No
Minimum Operating Pressure
0.85 MPa
Maximum Flow Rate
80 cfm
Minimum Regulated Pressure
5 psi
Pressure Gauge Included
No
Filter Bowl Guard Included
Yes
Air Outlet Gender
Female
Filter Bowl Material
Metal with Sight Gauge
Seal Material
Rubber
Drain Part Compatibility
114X32
Maximum Operating Temperature
150 Degrees F
Maximum Regulated Pressure
150 psi
Number of Air Inlets
1
Duty Rating
Light Duty
Series
Compact
Air Inlet Type
NPT
Air Inlet Gender
Female
Air Outlet Type
NPT
Sight Gauge Included
No
Drain Included
Yes
Adjustment Mechanism Material
Reinforced Nylon
Adjustment Mechanism
Knob
Maximum Operating Pressure
250 psi
Regulator Type
Relieving
Adjustment Location
Top
Modular Connection
No Modular Connection
Pressure Gauge Port Type
PTF
Type
Compact

Description

Filter-Regulator, Filter Bowl Material Metal with Sight Gauge, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Zinc, Overall Width 2 in, Series Compact, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.