Pull Handle, Brass, Satin Chrome, Threaded Holes

  • Mfr # PH-0123

  • Zoro # G2936631


product price:  $2.29
/ea

Key Features

Finish
Dull Chrome
Color
Silver
Material
Brass
Mounting Type
Threaded Holes
Projection
1 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-0123
Zoro #
G2936631
UPC #
-
Country of Origin
China

Dimensions

Thread Depth
1/2 in
Grip Dia.
5/16 in
Screw Size
#8-32
Grip Diameter
5/16 in

Details

Finish
Dull Chrome
Color
Silver
Material
Brass
Mounting Type
Threaded Holes
Projection
1 5/16 in
Outer Mounting Hole Ctr. to Ctr.
3"
Item
Pull Handle
Load Rated (Y/N)
N
Hardware
Included
Includes
Screws
Shape
Round
Mounting Hole Center to Center
3 in
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Chromium-Plated
For Industry
Industrial
Includes Hardware
Hardware Included
Number of Mounting Holes
2
Projection Type
Non-Recessed
Load Rating
Load Rated
Count
1
Grip Shape
Round
Handle Shape
Bridge
Folding Type
Fixed
Standards
ISO 9001:2008

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Brass, Finish Dull Chrome, Mounting Hole Center to Center 3 in, Projection 1 5/16 in, Grip Dia. 5/16 in, Grip Thickness Not Applicable, Screw Size #8-32, Thread Depth 0.5 in, Color Silver, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle, Standards ISO 9001:2008

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.