Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, 500 lb Load Capacity, 2 Shelves

  • Mfr # 5UTJ7

  • Zoro # G2957726


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 3/4 in
Overall Length
41 in
Overall Width
26 in
Material
Plastic
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5UTJ7
Zoro #
G2957726
UPC #
190735533833
Country of Origin
China

Dimensions

Overall Height
32 3/4 in
Overall Length
41 in
Overall Width
26 in
Handle Height
33 in
Top Shelf Height
33 in
Shelf Length
37 in
Lip Height
2-3/4 in
Shelf Width
25 5/8 in
Overall LxWxH
41 in x 26 in x 32-3/4 in
Shelf LxW
37 in x 25-5/8 in

Details

Material
Plastic
Color
Charcoal
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped & Flush Plastic Shelves
Wheel Type
Polypropylene
Handle Type
Flat
Number of Shelves
2
Caster Material
Polypropylene
Shelf Material
Polypropylene
Utility Cart Shelf Style
Flush
Leg Material
Polypropylene
Shelf Color
Gray
Assembled/Unassembled
Unassembled
Capacity per Shelf
250 lb
Distance Between Shelves
19 in
Leg Color
Charcoal Gray
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Utility Cart Item
Flat Handle Utility Cart
Cart Shelf Style
Flush
Non-Marking
Yes
Handle Included
Yes
Number of Compartments
2
Lip Style
Combination
Caster Wheel/Tread Material
Polypropylene

Description

Utility Cart, Number of Shelves 2, Lip Style Combination, Load Capacity 500 lb, Shelf Length 37 in, Shelf Width 26 in, Top Shelf Height 33 in, Distance Between Shelves 19 in, Handle Type Flat, Handle Height 33 in, Caster Wheel/Tread Material Polypropylene, Caster/Wheel Configuration (2) Rigid, (2) Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.