Carbide Bur, Cylindrical Ball Nose Shape
Mfr # M41294
Zoro # G2957862
product price:Â $30.39
/eaKey Features
Cutting Edge Type
Double Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
6 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M41294
Zoro #
G2957862
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
6 5/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
5/8 in
Details
Cutting Edge Type
Double Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-1L6
Shank Material
Steel
Item
Carbide Bur
Type
Carbide
Application
Metalworking, Deburring
Max. RPM
70,000
Cut Type
Double
Head Shape
Cylinder
End Type
Radius
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 6 5/8 in, Trade Number SC-1L6, Head Shape Cylinder, System of Measurement Inch, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.