Sckt Set Scrw, Knurl Cup, 3/8-16x1, PK100
Mfr # U07890.037.0100
Zoro # G2962023
product price:Â $62.35
/pk 100, $0.62/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
3/8"-16
Drive Size
3/16 in
Point type
Knurled Cup
Point Type
Knurled Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U07890.037.0100
Zoro #
G2962023
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Overall Length
1 in
Drive Size
3/16 in
Minimum Point Diameter
0.206 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Knurled Cup
Point Type
Knurled Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to C53
Meets
ANSI B18.3
Decimal Equivalent
0.188 in
Type
UNC
Temp. Range (F)
-50 to 550 Degrees
Head Type
Headless
Maximum Temperature
550 Degrees F
Thread Type
Coarse
Thread Fit
3A
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.188 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.