Hook-and-Loop Sanding Disc, 5" Dia, Multi-Hole, Ceramic Alumina, P80 Grit, Coated Type
Mfr # 07660703223
Zoro # G2969127
product price:Â $14.25
/pk 10, $1.43/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
Multi-Hole
Abrasive Material
Ceramic Alumina
Abrasive Type
Coated
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07660703223
Zoro #
G2969127
UPC #
076607032232
Country of Origin
Canada
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Dia. (In.)
5
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Abrasive Material
Ceramic Alumina
Grit
P80
Abrasive Type
Coated
Grade
Coarse
Series
ProSand A975
Disc Backing Material
Paper
Backing Weight
C
Abrasive Grade
Medium
Color
Blue
Backing Material
Paper
Abrasive Grit
80 / P80
Coating Coverage
Open
Resistance Properties
Load
Number of Vacuum Holes
Multi-Hole
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 5 in, Series ProSand A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.