Carbide Bur, Taper Radius, 1/8, 1/8 Shank

  • Mfr # 310-002180

  • Zoro # G2972420


product price:  $6.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
14 Degrees Taper Radius
Cutter Dia.
1/8"
Length of Cut
3/8 in
Trade Number
SL-41
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
310-002180
Zoro #
G2972420
UPC #
888226070119
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
3/8 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
3/8 in

Details

Cutting Edge Type
Double Cut
Shape
14 Degrees Taper Radius
Trade Number
SL-41
Angle
14 Degrees
Application
Metalworking, Surface Machining, Narrow Contours and Surfaces
Item
Carbide Bur
Shank Material
Carbide
Type
Double Cut
Head Material Grade
C2 Submicron
Included Angle
14 Degrees
Abrading Application
Metalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
Cut Type
Double
Head Material
Carbide
End Type
Radius
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
Coating
Bright (Uncoated)
Max. Speed
90,000 RPM
Head Shape
Cone
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310L
Operating Speed - Maximum
90,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/8 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SL-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310L, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.