Carbide Bur, Radius End, 1/8 In, 1/8 Shank

  • Mfr # 310-001063

  • Zoro # G2973349


product price:  $6.39
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylinder With Radius End
Cutter Dia.
1/8"
Length of Cut
9/16 in
Trade Number
SC-42
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
310-001063
Zoro #
G2973349
UPC #
888226066266
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Single Cut
Shape
Cylinder With Radius End
Trade Number
SC-42
Item
Carbide Bur
Application
Metalworking, Surface Milling and Contouring
Shank Material
Carbide
Type
Single Cut
Number of Ends
Single End
Coating
Bright (Uncoated)
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Shape
Cylinder
Head Material
Carbide
Max. Speed
90,000 RPM
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, , Titanium
Abrading Application
Metalworking, Surface Milling, Contouring
Head Material Grade
C2 Submicron
End Type
Radius
Cut Type
Single
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310C
Operating Speed - Maximum
90,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310C, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.