Torx(R) Plain Torx(R) Key Torx Key, T15 Tip Size, 55/64 in Long, 23/32 in Short

  • Mfr # 37115

  • Zoro # G2978997


product price:  $5.15
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37115
Zoro #
G2978997
UPC #
084705371153
Country of Origin
Germany

Dimensions

Tip Size
T15
Handle Length
23/32 in
Arm Length
3 51/64 in
Tip Size Code
T15
Long Arm Length
55/64 in
Short Arm Length
23/32 in
Length Family
Long
Handle-Length
23/32"
Short-Arm-Length
23/32"
Arm-Length
3-51/64"
Long-Arm-Length
55/64"
Arm Length - Long
55/64 in
Arm Length - Short
23/32 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Handle Color
Black
Working Angle
25 Degrees
Blade Material
High Alloy Vanadium Molybdenum Steel
Meets/Exceeds
ISO 9001:2008
Handle Material
Steel
Hex/Torx Key Product Grouping
Torx Key
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
Yes
Grip Style
Plain
End Shape
Torx
Driver Material
Alloy Steel
Number of Ball Ends
0
Standards
ISO 9001:2008
Non-Sparking
No
Key Shape
L
Tether Ready
No
Fastener Holding
Yes
Insulated
No
Number of Tips
2
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight
Includes Non-Magnetic/Sparking
Non-Magnetic

Description

Torx Key, Tip Size T15, Long Arm Length 55/64 in, Short Arm Length 23/32 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.