Curtain Wall, 10 ft H x 24 ft W

  • Mfr # 999-00093

  • Zoro # G2980196


product price:  $865.99
/ea
Free Shipping & Returns

Key Features

Curtain Wall Item
Curtain Wall
Track Configuration
Straight
Color
Blue
Curtain/Door Operation
Manual Slide
Curtain/Door Mounting
Universal Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
999-00093
Zoro #
G2980196
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft
Width
24 ft
Overall Height
10 ft
Overall Width
24 ft
Overall Thickness
0.02 in

Details

Curtain Wall Item
Curtain Wall
Item
Curtain Wall
Track Configuration
Straight
Color
Blue
Curtain/Door Operation
Manual Slide
Curtain/Door Mounting
Universal Mount
Curtain Color
Blue
Curtain/Door Material
18 oz PVC Coated Polyester
Number of Panels
1
Includes
Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains.
Standards
NFPA-701
Mounting
Universal Mount
Window Included
No
Temp. Range
0 Degrees to 150 Degrees F
Curtain Material
18 oz. PVC Coated Polyester
Operation
Manual Slide
Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Fabric Weight
18 oz
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F
Track Type
Roller
Includes Window
Windows Not Included

Description

Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 10 ft, Width 24 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Window Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.