31/64 HSS 118 Degree Automotive Tanged Shank Taper Length Drill Chicago-Latrobe 255AN Steam Oxide

  • Mfr # 49531

  • Zoro # G2983561


product price:  $20.85
/ea

Key Features

Overall Length
7 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49531
Zoro #
G2983561
UPC #
662355495315
Country of Origin
United States

Dimensions

Drill Bit Size
31/64 in
Overall Length
7 3/4 in
Flute Length
4 3/4 in
Shank Dia.
31/64 in
Sizes Included
31/64"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
4 3/4 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1455 in
Shank Length
3 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.4844
Drill Bit Grouping
Drill Bit
Standards
ANSI
List Number
255AN
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Shank Type - Machining
Tang
Primary Material Application ISO Code
K, P
Series
255AN
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.