118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 23/64x8IN

  • Mfr # 50520

  • Zoro # G2986057


product price:  $26.15
/ea

Key Features

Overall Length
8 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50520
Zoro #
G2986057
UPC #
662355505205
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Overall Length
8 in
Flute Length
5 1/2 in
Shank Dia.
23/64 in
Depth:Dia. Ratio
4xD
Shank Size
0.359"
Drill Length Class
Extended-Length
Shank Length
2 1/2 in
Drill Point Length
0.108 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
5 1/2 in
Diameter
23/64 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.3594
List Number
120X
Number of Pieces
0
Cutting Direction
Right Hand
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Drill Bit Point Type
Notched Point
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.