Round Point Mud/Sifting Shovel, 14 ga #2 Blade, Steel Blade, Forward Turn Step, 48 in L Yellow
Mfr # 49500GR
Zoro # G2988325
product price:Â $93.69
/ea
Free Shipping & Returns
Key Features
Blade Size
#2
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49500GR
Zoro #
G2988325
UPC #
046385495000
Country of Origin
China
Dimensions
Handle Length
48 in
Blade Size
#2
Blade Length
11-1/2 in
Blade Width
9-1/2 in
Overall Length
59-1/2 in
Details
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Yellow
Item
Round Point Mud/Sifting Shovel
Blade Type
Round Point
Color
Yellow
Corrosion Resistant
No
Product Type
Mud/Sifting Shovel
Detachable Handle
No
ESD Safe
No
Non-Sparking
No
Blade Color
Silver
Number of Ribs
1
Description
Round Point Mud/Sifting Shovel, Product Type Mud/Sifting Shovel, Blade Type Round Point, Blade Material Steel, Number of Ribs 1, Blade Length 11 1/2 in, Blade Size #2, Blade Width 9 1/2 in, Gauge 14 ga, Blade Color Silver, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Handle Color Yellow, Blade Step Forward Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 59 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.