Safetyflex Chemical Splash Jacket, PVC, Green, 3XL

  • Mfr # J41008

  • Zoro # G2990486


product price:  $34.15
/ea

Key Features

Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz/sq yd
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J41008
Zoro #
G2990486
UPC #
081138148062
Country of Origin
Viet Nam

Dimensions

Size
3XL
Length
32 in
Fits Chest Size
54 in to 56 in
Thickness
0.4 mm
Sleeve Length
36 in
Maximum Chest Size
66 in

Details

Item
Chemical Splash Jacket
Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz/sq yd
Gender
Men's
Number of Outside Pockets
0
Resists
Caustics, Industrial Acids
Liner Material
Polyester
Includes
Hidden Hardware, High Collar with Hook-and-Loop Throat Closure, Tappered Sleeves
Number of Inside Pockets
0
Rainwear Features
Chemical Resistant
Seam Style
Dielectric Sealed
Features
Non Conductive, Non Corrosive Snaps
Coating Material
PVC
Collar Style
High Collar
Includes Removable Liner
No
Series
J41008
Back Stripe Pattern
None
Hood Style
None
Insulation Material
Polyester
ANSI Class
Not Rated
Standards
ASTM D6413
Includes Hood
No
Lining Material
Polyester
High-Visibility
No
Insulated for Cold Conditions
No
Garment Type
Rain Jacket
Wind-Resistant
Yes
Style
Rain Jacket
Cuff Style
Open
Includes Lining
Yes

Description

Chemical Splash Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in, Lining Material Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.