118 Degree Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-3/4

  • Mfr # C12336

  • Zoro # G2990668


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1 3/4 in
Overall Length
17 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C12336
Zoro #
G2990668
UPC #
697334123361
Country of Origin
China

Dimensions

Drill Bit Size
1 3/4 in
Overall Length
17 1/8 in
Flute Length
1 1/8 in
Depth:Dia. Ratio
4xD
Taper Shank Size
MT5
Maximum Drilling Depth
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Decimal Equivalent
1.7500
List Number
2410
Standards
ASME B94.11M-1993
Coolant Fed
Non-Coolant Through
Series
2410
Secondary Material Application ISO Code
K
Helix Angle
21 Degrees to 34 Degrees
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 1 3/4 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.