7.5W, S11 Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 7 1/2 S11/120V

  • Zoro # G2998064


product price:  $3.15
/ea

Key Features

Voltage
120V AC
Watts
7.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
S11
Light Appearance
2700 to 2999K, Soft White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7 1/2 S11/120V
Zoro #
G2998064
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
2-1/4"
Light Bulb Dia.
1-3/8"
Max Overall Bulb Length
2-1/4"
Overall Length
2 1/4 in
Bulb Dia.
1 3/8 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
7.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
S11
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
Yes
Lumens
53 lm
Bulb Color Temp.
2800K
Rated Life
1,400 hr
Light Technology
Incandescent
Average Bulb Life
1400 hr.
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Bulb Technology
Incandescent
Bulb Designation
7 1/2 S11/120V
Three-Way
No
Bulb Finish
Clear
Standards
Exempt from 2012 Lighting Legislation Energy Standards
High Output
No
For Enclosed Fixtures
No
Bulb Beam Angle
180 Degrees
Overall Bulb Shape
S
Overall Bulb Base Type
Medium Screw
Trade Number
7 1/2 S11/120V
Wattage Equivalency
7.5W INC
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape S11, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 53 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7 1/2 S11/120V, Voltage 120V AC, Watts 7.5 W, Bulb Beam Angle 180 Degrees , Rated Life 1,400 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/4 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.