Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank

  • Mfr # C14419

  • Zoro # G2998261


product price:  $29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Overall Length
3 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C14419
Zoro #
G2998261
UPC #
697334144199
Country of Origin
United States

Dimensions

Drill Bit Size
R
Overall Length
3 in
Flute Length
1 11/16 in
Sizes Included
R
Shank Size
0.3390"
Bit Dia.
R
Shank Dia.
8.61 mm
Drilling Length
1.688"
Depth:Dia. Ratio
10xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0000
Maximum Drilling Depth
1 11/16 in
Shank Length
1 5/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
Standards
ASME B94.11M-1993
Flute Type
Wide Land Parabolic
List Number
2175-TN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3390
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Series
2175-TN
Primary Material Application ISO Code
P
Measurement System
Letter
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
M42
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
H, K, M, N, S

Description

Screw Machine Drill Bit, Drill Bit Size R, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3390

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.