
Standard Clevis Pin, 1-1/8 in Dia, 3-3/8 in Usable Lg, Carbon Steel, 1 PK
Mfr # CLP-1125-4000
Zoro # G300006426
product price:Â $7.15
/ea
Sold in multiples of 4 for $28.60
Key Features
Head Type
Headed
System of Measurement
Inch
Usable Length
3-3/8 in
Material
Carbon Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLP-1125-4000
Zoro #
G300006426
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1-1/8 in
Usable Length
3-3/8 in
Shank Length
3-3/8 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Used With
BP-208
Description
Clevis Pins-Plain. Clevis Pin 1-1/8 x 4 MCS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.