Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14862

  • Zoro # G3003502


product price:  $18.49
/ea
Sold in multiples of 6 for $110.94

Key Features

Drill Bit Size
11/32 in
Overall Length
3 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C14862
Zoro #
G3003502
UPC #
697334148623
Country of Origin
United States

Dimensions

Drill Bit Size
11/32 in
Overall Length
3 in
Flute Length
1 11/16 in
Shank Size
11/32"
Shank Dia.
11/32 in
Sizes Included
11/32"
Drilling Length
1.688"
Bit Dia.
11/32"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 11/16 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0712 in
Shank Length
1 5/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
M42
List Number
2133-TC
Number of Pieces
0
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3438
Standards
ASME B94.11M-1993, DIN 1897
Coolant Fed
Non-Coolant Through
Series
2133-TC
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Material Grade - Machining
M42
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3438

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.