Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute

  • Mfr # C14865

  • Zoro # G3003581


product price:  $28.39
/ea
Sold in multiples of 6 for $170.34

Key Features

Drill Bit Size
7/16 in
Overall Length
3 7/16 in
Flute Length
2 1/16 in
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C14865
Zoro #
G3003581
UPC #
697334148654
Country of Origin
United States

Dimensions

Drill Bit Size
7/16 in
Overall Length
3 7/16 in
Flute Length
2 1/16 in
Drilling Length
2.063"
Shank Dia.
7/16 in
Bit Dia.
7/16"
Sizes Included
7/16"
Shank Size
7/16"
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Maximum Drilling Depth
2 1/16 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0906 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
2133-TC
Standards
ASME B94.11M-1993, DIN 1897
Number of Pieces
0
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Grade
M42
Decimal Equivalent
0.4375
Coolant Fed
Non-Coolant Through
Series
2133-TC
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, N, S
Helix Angle
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
M42
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiCN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.