
Round Eye Nut, M8-1.25 Thread Size, 18-8 Stainless Steel, Polished
Mfr # SSDN08
Zoro # G300399849
product price:Â $3.69
/ea
Sold in multiples of 10 for $36.90
Key Features
Eye Shape
Round
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
140 kg
Eye Outside Diameter
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSDN08
Zoro #
G300399849
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8-1.25
Eye Outside Diameter
36 mm
Overall Height
36 mm
Outside Diameter
M36.00
Eye inside Diameter
20 mm
Details
Item
Eye Nut
Eye Shape
Round
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
140 kg
System of Measurement
Metric
Description
Eye Nut-Metric. Lifting Eye Nut M8-1.25 DIN582 SS304
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.