
JW Winco WN300.2-63-M6-OS Adjustable Lever, Zinc Die-Cast
Mfr # 300.2-63-M6-OS
Zoro # G300484897
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Screw Length
11 mm
Length
2.48 in
Thread Size
M6
Diameter
17.5 mm
Material
Die-cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300.2-63-M6-OS
Zoro #
G300484897
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
11 mm
Length
2.48 in
Thread Size
M6
Diameter
17.5 mm
Height
45 mm
Details
Material
Die-cast Zinc
Color
Orange
Finish
Powder Coated
Insert Material
Steel
Item
Lever
Description
Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.