Screw Machine Drill Bit, L Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # C70290

  • Zoro # G3005508


product price:  $5.29
/ea

Key Features

Overall Length
2 3/4 in
Flute Length
1 9/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C70290
Zoro #
G3005508
UPC #
697334702900
Country of Origin
United States

Dimensions

Drill Bit Size
L
Overall Length
2 3/4 in
Flute Length
1 9/16 in
Shank Dia.
7.37 mm
Bit Dia.
L
Shank Size
0.2900"
Sizes Included
L
Drilling Length
1.563"
Depth:Dia. Ratio
4xD
Drill Point Length
0.0000
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 9/16 in
Drill Length Class
Screw-Machine Length
Shank Length
1 3/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
Heavy Duty
List Number
2330
Standards
NAS 907 Type C
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
0
Decimal Equivalent
0.2900
Coolant Fed
Non-Coolant Through
Series
2330
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand
Measurement System
Letter
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application ISO Code
K, P
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M, N
Shank Type - Machining
Straight
Helix Angle
28 Degrees
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size L, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2900

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.