Toggle Pad, 3/8-16, Black Oxide
Mfr # 44304
Zoro # G3008013
product price:Â $8.49
/eaKey Features
For Use With
High Pressure Clamping is Required
Type
3/8-16 Black Oxide
Features
3/8"-16 Thread
Color
Black
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
44304
Zoro #
G3008013
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Overall Width
3/4 in
Overall Height
3/4 in
Slot Width
5/8 in
Thread Size
3/8"-16
Details
Item
Toggle Pad
For Use With
High Pressure Clamping is Required
Type
3/8-16 Black Oxide
Features
3/8"-16 Thread
Color
Black
Finish - Machining
Black Oxide
Material - Machining
Steel
Product Type
Toggle Pad
Finish
Black Oxide
Material
Steel
Description
Toggle Pad, 3/8-16, Black Oxide, For Use With High Pressure Clamping is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.