Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Black cap unmarked for rectangular multiple-headed pushbutton, 22
- Mfr # ZBA72
- Zoro # G300905569
product price:Â
$
4.59
/ea
Sold in multiples of 10 for
$45.90
Key Features
Operator Profile
flush
Shape of Signaling Unit Head
round
Range Compatibility
Harmony XB4R, Harmony XALE, Harmony XB5, Harmony XB5R, Harmony XB4
Cap/Operator or Lens Colour
black
Accessory / Separate Part Type
blank push-button cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBA72
- Zoro #
- G300905569
- UPC #
- -
- Country of Origin
- France
Details
- Item
- Black cap unmarked for rectangular multi
- Operator Profile
- flush
- Shape of Signaling Unit Head
- round
- Range Compatibility
- Harmony XB4R, Harmony XALE, Harmony XB5, Harmony XB5R, Harmony XB4
- Cap/Operator or Lens Colour
- black
- Accessory / Separate Part Type
- blank push-button cap
- Accessory / Separate Part Destination
- wireless push-button head, multiple-headed push-button
- Main Group
- triple head push-button, double head push-button, wireless push-button, illum double head
Description
Black cap unmarked for rectangular multi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.