Blank Tag, Stainless Steel, 1 in H x 2 in W, Silver, Rectangle, 10 PK
Mfr # 43113
Zoro # G3011018
product price:Â $8.49
/pk 10, $0.85/eaKey Features
Material
Stainless Steel
Height
1 in
Width
2 in
Color
Silver
Character Series
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
43113
Zoro #
G3011018
UPC #
081834431130
Country of Origin
United States
Dimensions
Height
1 in
Width
2 in
Hole Size
1/8 in
Thickness
0.04 in
Mounting Hole Diameter
0.13 in
Details
Item
Blank Tag
Material
Stainless Steel
Color
Silver
Character Series
Blank
Character Type
Blank
Tag Shape
Rectangle
Shape
Rectangle
Number Series
Blank
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-50 Degrees F
Number Sequence
Not Numbered
Chemical Resistant
No
Graffiti Resistant
No
Corrosion Resistant
Yes
Abrasion Resistant
Yes
UV Resistant
Yes
Printed Language
No Text
Write on Surface
Yes
Maximum Service Temperature
150 Degrees F
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.