
Hydraulic Filter, replaces WIX D59B10DWB, Pressure Line, 10 micron
Mfr # ZX-D59B10DWB
Zoro # G301112980
product price:Â $84.29
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Replaces OEM Part
D59B10DWB
Filter Style
Pressure Line
Filter Media
Pleated Paper w/ Water Removal Media
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZX-D59B10DWB
Zoro #
G301112980
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D59B10DWB
Filter Style
Pressure Line
Filter Media
Pleated Paper w/ Water Removal Media
Filter Rating (Microns)
10
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.