Purist Bath-Or Deck-Mt Bath Valve Trim

  • Mfr # T14429-4-2MB

  • Zoro # G301212802


product price:  $598.46
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted, Deck Mounted
Finish
Vibrant Brushed Modern Brass
Material
Brass
Includes
Handles
Standards
ASME A112.18.1; ANSI, ASME, CSA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14429-4-2MB
Zoro #
G301212802
UPC #
885612714411
Country of Origin
Unknown

Dimensions

Width (In.)
2-5/8 in
Height (In.)
4-3/4 in

Details

Item
Lever Handle
Mounting Type
Wall Mounted, Deck Mounted
Finish
Vibrant Brushed Modern Brass
Material
Brass
Includes
Handles
Standards
ASME A112.18.1; ANSI, ASME, CSA
Compliance
ADA Compliant

Description

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.