Line Voltage Mechanical Thermostat, Cool Only, 50 to 90F, Exposed Dial, 120 to 277V AC, 1C1 in D

  • Mfr # 803A

  • Zoro # G301260797


product price:  $36.99
/ea

Key Features

Compatible System Type
J-Box
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
803A
Zoro #
G301260797
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4-11/16 in
Overall Width
3 in
Overall Depth
1 in

Details

Compatible System Type
J-Box
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
Temperature Control Range
50 to 90 Degrees F
Control Type
Exposed Dial
Voltage
120 to 277V AC
Item
Line Voltage Mechanical Thermostat
Standards
CSA Certified, UL Listed
Enclosure Type
Without Housing
Terminal Designations
Black, Red
Temperature Differential
2 Degrees F
Housing Material
Plastic
Mercury Free
Yes
Pilot Duty Rating
125 VA
Contact Type
Double Break, Single Break
Temperature Sensitivity
+/-2 Degrees F
Maximum Control Temperature
90 Degrees F
Minimum Control Temperature
50 Degrees F
Temperature Scale
Fahrenheit
Electrical Connection Type
Hardwired
Mounting Direction
Vertical
Enclosure Color
White
Includes
Positive Off, Temperature Readout

Description

Line Volt Mechanical Tstat, Switch Action Close on Rise

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.