This item is Discontinued.

Sartorius Portable Scale AY1501

This item is Discontinued.

Sartorius

Portable Scale (Discontinued)

Mfr # AY1501
Zoro # G3014334
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AY1501
Zoro #
G3014334
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
5 11/16 in
Weighing Surface Width
5 1/8 in
Overall Width
9 13/16 in
Overall Length
6 13/16 in
Overall Height
3 1/8 in
Wire Rope Length
6 13/16 in
Length
6 13/16 in

Details

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, oz
Capacity
1,500 g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter, User Manual
Washdown
Not Washable
Power Unit
120 Volt External Adapter/9 Volt Battery
Power Source
120 Volt External Adapter, 9 Volt Battery
Item
Bench Platform
Scale Connection Ports
RS-232
Application Modes
Counting, Hold-On, Percent Weighing, Specific Gravity, Totaling, Unit Toggling
Product Type
Bench Platform
Display Type
LCD
Scale Mechanism
Digital
Power Source - TS Only
120 Volt External Adapter, 9 Volt Battery
Power Source - old
120 Volt External Adapter, 9 Volt Battery

Description

Scale Sub-Category Counting Scale, Bench Platform, Digital/Mechanical Digital, Capacity 1,500 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 5 11/16 in, Weighing Surface Width 5 1/8 in, Overall Length 6 13/16 in, Overall Width 9 13/16 in, Overall Height 3 1/8 in, Application Modes Counting, Hold-On, Percent Weighing, Specific Gravity, Totaling, Unit Toggling, Power Unit 120 Volt External Adapter/9 Volt Battery, Scale Connection Ports RS-232

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews