Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems

  • Mfr # vdv526-200
  • Zoro # G301779916
product price: 
$
59.97
/ea

Key Features

Display
LCD
Primary Function
Copper Cable Tracing (Tone)
Application
Cable Testing
For Use With
Dark Cable Systems
Instrument Display
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
vdv526-200
Zoro #
G301779916
UPC #
092644583544
Country of Origin
China
Item
Cable Tester
Display
LCD
Primary Function
Copper Cable Tracing (Tone)
Application
Cable Testing
For Use With
Dark Cable Systems
Instrument Display
LCD
Connector Type
RJ45
Includes
Replaceable Self-Storing Remote
Special Features
LCD Backlit Display
Adapter Type
RJ45
Calibration Certificate
Not Included
Opens/Shorts Detection
Yes
Standards
CE, UKCA
Waterproof
No
Type
DATA, Voice, LAN
Cable Speed Qualification
No
Tone Generator
Yes
Service Detection
No
Endpoint Testing
No
Pair Tracing
No
Ethernet Service Detection
No
Crosstalk Detection
Yes
Impedance Detection
No
Continuity Testing
No
Tone Detection
No
PoE/PoE+ Detection
No
Telephone Service Detection
No
Data Safe Monitor
No
Wiremapping
Yes
Voltage
55V AC, 66V DC
Material
Plastic and Stamped Metal
Product Type
Copper Cable Tester
Batteries
2 AAA Alkaline
Included
Tester, Remote, 2 AAA Alkaline Batteries
Multiple Style Tone Generator
Yes
Connection & Adapter Types
RJ45
Supported Remotes
(1) Self-Storing
Faults Detected
Pass, Miswire, Open-Fault, Short-Fault, Split Pair and Shield
Test & Measure Types
Data, RJ45
Drop Protection
2' (0.6 m)
Cable Type
Shielded or Unshielded; Cat7, Cat6/6A, Cat5E, Cat3
Battery life
Active - 80 hr; Standby - 3 yr.
Test-n-Map ID Remotes
1
Backlit Digital Display
Yes
Display Screen Type
LCD
Number of Batteries Required
2
Port Number Display
No
CAT Safety Rating
Not Rated
Compatible Cable Type
CAT5e, CAT6, CAT6A
Alert Type
Sound
Wire Mapping Detections
Opens, Shorts
Battery Chemistry
Alkaline
Adapters Included
RJ45
Auto Power Off
Yes
Testing Functions
Continuity Testing, Tone Generation
Data Logger
No
Maximum Speed Measured
Not Rated
IP Rating
Not Rated
Includes Batteries
Yes
Operating Voltage
55V AC, 66V DC
Compatible Product Type
Dark Cable Systems

Dimensions

Cable Length Display
No
Overall Height
1" (2.5 cm)
Overall Width
2.5" (6.4 cm)
Overall Length
5" (13 cm)
Item Height
1.0000 in
Item Width
2.5000 in
Item Depth
5.2290 in
Battery Size
AAA
Maximum Cable Length
2,000 ft

Description

The LAN Scout Jr. 2 Cable Tester tests installed or loose data (CAT 5e, CAT 6/6A) cables terminated with RJ45 connectors. It also, tones cables with multiple tone frequencies. The larger display is backlit for easier reading in low lit areas. This model uses 2 x AAA batteries (included). Three buttons provide an intuitive user interface.


•Cable tester for data (RJ45) terminated cables and patch cords
•Large backlit LCD for low lit areas displays pin to pin wiremap results
•Test for Open, Short, Miswire or Split-Pair faults, Cross-over and Shield
•Intuitive user interface features three buttons with simple, easy-to-identify test responses
•Tone on single wire, wire pair or all 8 conductor wires
•Multiple style tone generator (solid / warble); requires probe Cat. No. VDV500-123 (sold separately)
•Auto Power-Off feature; 10-minutes in test mode, 60-minutes in tone mode
•Soft, slip-resistant, rugged overmold for easy gripping and durability
•Replaceable 2 x AAA batteries (included)
•Replaceable self-storing remote (included)
•Replacement remote available; sold separately (Cat. No. VDV999-200)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews