Top Grain Goatskin Protector, Slip-On Cuff, Keystone Thumb, 10, 1 PR
Mfr # 148-1000/10
Zoro # G301800368
product price:Â $25.69
/prKey Features
Color
Natural
Material
Goatskin
Leather Grade
Top Grain
Thumb Style
Keystone
Glove Hand Style
Left and Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
148-1000/10
Zoro #
G301800368
UPC #
616314045578
Country of Origin
China
Dimensions
Glove Size
10
Glove Length
10 in
Cuff Length
2 in
Size - Numeric
10
Details
Item
Top Grain Goatskin Protector
Color
Natural
Material
Goatskin
Leather Grade
Top Grain
Thumb Style
Keystone
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Standards
ASTM F696-06
Cuff Material
Goatskin
Leather Protector Color
Natural
For Voltage Class
Class 0, Class 00
Glove Materials
Goatskin
Leather Origin
Import
Cuff Style
Slip-On
Leather Glove Style
Drivers
Brand and Series
PIP
Description
Electrical-Insulating Glove Protectors, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Slip-On, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 10, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.