Coated Gloves, Nitrile, Sandy, Palm, 3 Abrasion Level, Black/White, L (9) 1 PR

  • Mfr # 60VY83

  • Zoro # G301981630


product price:  $2.35
/pr

Key Features

Glove Size
L (9)
Color
Black/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60VY83
Zoro #
G301981630
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
9.5 in
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI105, EN388
Glove Construction
Seamless Knit
Glove Material Color
Black/White
Glove Materials
Nitrile, Nylon
Glove Hand Style
Left and Right
Cuff Style
Knit
Glove Liner Material
Nylon
ANSI/ISEA Cut Level - 2011
1
Waterproof
No
Low-Profile Impact Protection
No
EN 388 Rating
3131X
Water Resistant
No
Finger Coverage
Full Finger
Reinforcement Coverage
No
Brand and Series
Condor
Touchscreen Compatible
No
Surface Resistivity
Not Rated
Oil Resistant
No
Glove Coating Color
Black
Insulated
No
Anti-Static
No
Base Coating Coverage
Palm
Latex-Free
Yes
Includes Pull Strap
No
Glove Lining Material
Nylon
Knit Material
Nitrile, Nylon
Knit Material Color
Black/White

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, ANSI/ISEA Abrasion Level 3, EN 388 Rating 3131X, Standards ANSI105, EN388, Surface Resistivity Not Rated, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.