Shelf/Step, 49 in H, Stone Gray

  • Mfr # 7111SG

  • Zoro # G302015747


product price:  $796.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Depth
14 in
Overall Width
25 in
Color
Stone Gray
Standards
ISO 22196
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7111SG
Zoro #
G302015747
UPC #
819085017724
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Depth
14 in
Overall Width
25 in
Length
14 in
Height
49 in
Width
25 in
Shelf Width
25 in
Shelf Depth
14 in

Details

Material
Polyethylene
Color
Stone Gray
Standards
ISO 22196
Item
Shelf/Step
Features
10-Year Factory Warranty
Surface Material
Polyethylene
Leg Color
Gray
Ligature Resistant
Ligature Resistant
Assembly
Bolt to The Wall
Number of Shelves
4
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Weight Capacity
300 lb
Distance Between Shelves
12 in
Includes Mounting Hardware
No Mounting Hardware
Model Name
Wall-Mount Shelving: 4 Shelf
Flammability Standards
CAL 133, UL 94 HB
Product Type
Shelf/Step
Shelf Weight Capacity
300 lb

Description

Endurance 4 Shelf, Stone Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.